Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BORDEAUX/STONE GREY 33.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BORDEAUX/STONE GREY 33.5R
Workwear trousers Mascot
References
mascot:
22279-605-2289-82C49
rubix:
384A3391
ean:
5715411011778
Technical specifications
Colour
Red
Size
82C49
Main material
Polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BORDEAUX/STONE GREY 33.5R
Technical specifications
Attributes
Colour
Red
Size
82C49
Main material
Polyamide
Grammage
180
g/m²
Secondary colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.32
excl. VAT
/
Each
£
186.38
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2500 CONDOR COMBAT TROUSER BOTTLE 52R
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DANTH 38.5R
HELLYHAN 77381_990-C44 BARCODE CNCT PANT BLACK W31
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS BLACK 36.5R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS ROYAL/DNAVY 32.5S
ORN 2100N HARRIER STRETCH TROUSER BLACK 28R
ORN 2200R HAWK EARTHPRO GRS TROUSER BLACK 48S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 42.5T
"REGATTA TRJ387L INCURSION TROUSERS IRON 40"" T"
MASCOT 16079 LEMBERG TROUSERS W/K PCTS BLACK 31.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 48.5R
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 34.5T
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 30.5T
"REGATTA TRJ387R INCURSION TROUSERS BLACK 38"" R"
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DANTH 40.5T