Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 32.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 32.5R
Workwear trousers Mascot
References
mascot:
22279-605-3534-82C48
rubix:
384A3519
ean:
5715411011327
Technical specifications
Colour
green
Size
82c48
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 32.5R
Technical specifications
Attributes
Colour
green
Size
82c48
Main material
polyamide
Grammage
180
g/m²
Secondary colour
green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.32
excl. VAT
/
Each
£
186.38
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ393L INFILTRATE STRETCH TROUSERS BLACK 30"" T"
HELLYHAN 77556_990-D92 CHELSEA EVO BRZ CNCT PANT BLACK W35
ORN 2660 LADIES KEA ACTION TROUSER BLACK 14S
MASCOT 10179 HOUSTON TROUSERS W/K PCTS D'NAVY 35.5T
MASCOT 05279 FARO TROUSERS W/T PCTS DNAVY 36.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 31.5R
ORN 2100N HARRIER STRETCH TROUSER NAVY 32R
ORN 2200R HAWK EARTHPRO GRS TROUSER BLACK 42T
BEESWIFT PCTHWBL32 SUPER CLICK PC TROUSERS BLACK 32R
MASCOT 07479 PASADENA TROUSERS W/K PCTS BLACK 34.5R
MASCOT 12355 BILOXI TROUSERS W/K PCTS ROYAL 34.5S
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 44.5T
MASCOT 13079 LEMBERG TROUSERS W/K PCTS WHITE/DANTH 36.5S
GISS 886744 URBAN WORK PLUS 1 TROUSERS GREY SIZE M
ORN 2160 LADIES HARRIER STRETCH TROUSER BLACK 18T