BEESWIFT PCTHWBL32 SUPER CLICK PC TROUSERS BLACK 32R

Super Click Drivers Trousers Black Beeswift PCTHW

See technical information

References

Beeswift:PCTHW-BLK-32R
Rubix:243A6435
EAN:5030566049279
brand logo

Technical specifications

Colourblack
Size32
Main materialcotton
See all Specifications

Product details : BEESWIFT PCTHWBL32 SUPER CLICK PC TROUSERS BLACK 32R


• 235gsm Poly Cotton • Zip fly with hook/bar and button fastening • Belt loops • 2 Swing hip pockets • 2 Cargo pockets • 2 Rear pockets with stud flap • Sewn in crease • Knee pad pockets • Available in tall fit (T) and short (S)
Tall: Regular

Technical specifications


Attributes
Colourblack
Size32
Main materialcotton
Secondary colourno secondary color
Grammage235 g/m²
Materialcotton
£ 19.63 excl. VAT
/ Each
£ 23.56 incl. VAT
  • Usually arrives within 14 working days

Size