Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 36.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 36.5T
Workwear trousers Mascot
References
mascot:
22279-605-3534-90C52
rubix:
384A3538
ean:
5715411011518
Technical specifications
Colour
green
Size
90c52
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 36.5T
Technical specifications
Attributes
Colour
green
Size
90c52
Main material
polyamide
Grammage
180
g/m²
Secondary colour
green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.27
excl. VAT
/
Each
£
189.92
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ600L PRO ACTION TROUSERS BLACK 36"" T"
"REGATTA TRJ500S PRO CARGO TROUSERS BLACK 36"" S"
HELLYHAN 77570_990-C56 KENSINGTON CONS PANT BLACK W41
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DNAVY 32.5T
MASCOT 07479 PASADENA TROUSERS W/K PCTS BLACK 32.5T
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER BLACK 42T
HELLYHAN 77595_990-C42 WOMENS LUNA BRZ CNCT PANT BLACK W31
MASCOT 00955 PALERMO TROUSERS W/K PCTS NAVY/ROYAL 32.5T
MASCOT 05079 LERIDA TROUSERS W/K PCTS WHITE 28.5R
MASCOT 12079 DORTMUND TROUSERS W/T PCTS ROYAL/DNAVY 28R
ORN 2100N HARRIER STRETCH TROUSER NAVY 34R
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 38.5T
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 44.5S
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DANTH 40.5R
MASCOT 05279 FARO TROUSERS W/T PCTS DNAVY 33.5R