Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 35.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 35.5T
Workwear trousers Mascot
References
mascot:
22279-605-5409-90C51
rubix:
384A3623
ean:
5715411014243
Technical specifications
Colour
brown
Size
90c51
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 35.5T
Technical specifications
Attributes
Colour
brown
Size
90c51
Main material
polyamide
Grammage
180
g/m²
Secondary colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.27
excl. VAT
/
Each
£
189.92
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 13579 BERKELEY TROUSERS W/T PCTS BLACK 52.5R
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 29.5R
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER NAVY 44T
MASCOT 08131 RONDA TROUSERS W/H PCTS ANTH 34.5T
ORN 2100N HARRIER STRETCH TROUSER BLACK 34S
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS DNAVY/ROYAL 46.5T
MASCOT 13579 BERKELEY TROUSERS W/T PCTS ROYAL 31.5T
MASCOT 08679 TOTANA TROUSERS W/T PCTS BLACK 44.5T
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS DANTH 30.5R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS DNAVY/ROYAL 32.5T
"PORTWEST T711BKR44 WX3 SERVICE TROUSERS BLACK 44"""
MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 33.5R
REGATTA TRJ334S WMS ACTION II TROUSERS NAVY 18 S
ORN 2580 SILVERSWIFT COMBAT TROUSER NAVY ROYAL 48T
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 36R