Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 44.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 44.5R
Workwear trousers Mascot
References
mascot:
22279-605-54-82C60
rubix:
384A3570
ean:
5715411010528
Technical specifications
Colour
brown
Size
82c60
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 44.5R
Technical specifications
Attributes
Colour
brown
Size
82c60
Main material
polyamide
Grammage
180
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.32
excl. VAT
/
Each
£
186.38
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ600R PRO ACTION TROUSERS BLACK 34"" R"
MASCOT 08131 RONDA TROUSERS W/H PCTS WHITE 42.5T
ORN 2100N HARRIER STRETCH TROUSER BLACK 34R
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER NAVY 56R
MASCOT 00955 PALERMO TROUSERS W/K PCTS NAVY/ROYAL 56.5R
MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 35.5R
MASCOT 12479 ERLANGEN TROUSERS W/K PCTS DNAVY 44.5T
MASCOT 18478 ACCELERATE LADIES TROUSERS DNAVY 28R
MASCOT 07279 RHODOS TROUSERS W/T PCTS DANTH 30.5T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS AZURE BLUE 32.5T
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DNAVY 35.5R
MASCOT 12355 BILOXI TROUSERS W/K PCTS ROYAL 32.5T
"REGATTA TRJ330L ACTION TROUSERS DARK GREY 33"" T"
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS FOREST GREEN 14S
MASCOT 05079 LERIDA TROUSERS W/K PCTS NAVY 42.5T