Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
ORN 2080 MERLIN TRADESMAN SHORTS BLACK 42
ORN 2080 MERLIN TRADESMAN SHORTS BLACK 42
Shorts Orn
References
orn:
2080-BLK-42
rubix:
266A7522
ean:
5055748767741
Technical specifications
Colour
black
Size
42
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 2080 MERLIN TRADESMAN SHORTS BLACK 42
Technical specifications
Attributes
Colour
black
Size
42
Main material
polyester
Grammage
245
g/m²
Material
65% polyester / 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.09
excl. VAT
/
Each
£
25.31
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22149 CUSTOMIZED SHORTS WHITE 34.5
MASCOT 22149 CUSTOMIZED SHORTS STONE GREY 40.5
ORN 2060 LADIES CONDOR COMBAT SHORTS BLACK 22
MASCOT 14549 HARTFORD SHORTS LONG DANTH 48.5
MASCOT 18048 ACCELERATE LADIES SHORTS GREEN 16
MASCOT 18048 ACCELERATE LADIES SHORTS DNAVY 10
MASCOT 14149 ALTONA 3/4 TROUSERS W/H PCTS WHITE/DANTH 50.5
MASCOT 18048 ACCELERATE LADIES SHORTS GREEN 14
MASCOT 17149 ADVANCED SHORTS W/H PCTS DNAVY 30.5
"REGATTA TRJ389 800 PRO CARGO SHORTS BLACK 46"""
MASCOT 15749 SUNBURY SHORTS ROYAL/DNAVY 50.5
MASCOT 22149 CUSTOMIZED SHORTS BORDEAUX/STONE GREY 50.5
MASCOT 18349 UNIQUE SHORTS DANTH/BLACK 48.5
MASCOT 14149 ALTONA 3/4 TROUSERS W/H PCTS ROYAL/DNAVY 35.5
MASCOT 00949 LIDO SHORTS ROYAL/NAVY 30.5