ORN 2060 LADIES CONDOR COMBAT SHORTS BLACK 22
ORN 2060.BK. LADIES CONDOR COMBAT SHORTS BLACK
See technical informationReferences
Orn:2060-BLK-22
Rubix:266A4224
EAN:5055748774046

Product details : ORN 2060 LADIES CONDOR COMBAT SHORTS BLACK 22
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 22 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester / 35% cotton |
| Grammage | 245 g/m² |
Show UNSPSC/ECL@SS
£ 18.25 excl. VAT
/ Each
£ 21.90 incl. VAT
- Usually arrives within 14 working days
Size
22
