Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
ORN 2080 MERLIN TRADESMAN SHORTS BLACK 50
ORN 2080 MERLIN TRADESMAN SHORTS BLACK 50
Shorts Orn
References
orn:
2080-BLK-50
rubix:
266A7528
ean:
5055748767826
Technical specifications
Colour
black
Size
50
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 2080 MERLIN TRADESMAN SHORTS BLACK 50
Technical specifications
Attributes
Colour
black
Size
50
Main material
polyester
Grammage
245
g/m²
Material
65% polyester / 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.09
excl. VAT
/
Each
£
25.31
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22149 CUSTOMIZED SHORTS WHITE 30.5
MASCOT 22149 CUSTOMIZED SHORTS STONE GREY 34.5
ORN 2060 LADIES CONDOR COMBAT SHORTS BLACK 14
MASCOT 18048 ACCELERATE LADIES SHORTS BLACK 6
MASCOT 18048 ACCELERATE LADIES SHORTS DNAVY 24
MASCOT 12049 STUTTGART SHORTS WHITE/DANTH 48.5
MASCOT 18048 ACCELERATE LADIES SHORTS GREEN 28
MASCOT 17149 ADVANCED SHORTS W/H PCTS DNAVY 34.5
"REGATTA TRJ389 800 PRO CARGO SHORTS BLACK 38"""
MASCOT 12049 STUTTGART SHORTS LIGHT KHAKI/BLACK 46.5
MASCOT 14549 HARTFORD SHORTS LONG DANTH 35.5
MASCOT 22149 CUSTOMIZED SHORTS BORDEAUX/STONE GREY 42.5
MASCOT 18349 UNIQUE SHORTS WHITE/DANTH 32.5
MASCOT 12049 STUTTGART SHORTS LIGHT KHAKI/BLACK 42.5
MASCOT 14249 ALTONA 3/4 TROUSERS W/H PCTS DNAVY 46.5