MASCOT 18531 ACCELERATE TROUSERS W/H PCTS DNAVY 34.5R
Workwear trousers Mascot
See technical informationReferences
Mascot:18531-442-010-82C50
Rubix:380A0176
EAN:5711074689040

Product details : MASCOT 18531 ACCELERATE TROUSERS W/H PCTS DNAVY 34.5R
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 82/50 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 270 g/m² |
Show UNSPSC/ECL@SS
£ 99.48 excl. VAT
/ Each
£ 119.38 incl. VAT
- Usually arrives within 14 working days
Size
82/50
