References
Mascot:00579-430-06-82C64
Rubix:379A9828
EAN:5708628797429

Product details : MASCOT 00579 MONTANA TROUSERS WHITE 48.5R
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Front pockets. Reinforced back pockets and ruler pocket. Hammer loop.
Technical specifications
Attributes
| Logistic Weight | 880 g |
|---|---|
| Colour | white |
| Size | 82/64 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 42.69 excl. VAT
/ Each
£ 51.23 incl. VAT
- Usually arrives within 14 working days
Size
82/64
