Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22378 CUSTOMIZED LADIES TROUSERS W/K PCTS DNAVY 12S
MASCOT 22378 CUSTOMIZED LADIES TROUSERS W/K PCTS DNAVY 12S
Workwear trousers Mascot
References
mascot:
22378-311-010-76C40
rubix:
384A3848
ean:
5715411044684
Technical specifications
Colour
Navy
Size
76C40
Main material
Polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22378 CUSTOMIZED LADIES TROUSERS W/K PCTS DNAVY 12S
Technical specifications
Attributes
Colour
Navy
Size
76C40
Main material
Polyamide
Grammage
235
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.20
excl. VAT
/
Each
£
123.84
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS ROYAL/DNAVY 40.5T
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 30R
ORN 8900 SCRUB TROUSERS BOTTLE 3XL 8900-BG-UH-3XL
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS GREEN/BLACK 48.5R
MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 32.5S
ORN 2800 MERLIN TRADESMAN TROUSER NAVY 44R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 30.5T
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DNAVY 28.5T
"REGATTA TRJ331R LINED ACTION TROUSERS BLACK 33"" R"
ORN 2500 CONDOR COMBAT TROUSER BLACK 58T
MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 42.5R
GISS 886718 URBAN WORK CLASSIC 1 TROUSERS NAVY/BLACK SIZE XL
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS LIGHT KHAKI/BLACK 27R
"REGATTA TRJ500S PRO CARGO TROUSERS NAVY 36"" S"
"REGATTA TRJ600S PRO ACTION TROUSERS NAVY 38"" S"