MASCOT 06131 ATLANTA TROUSERS W/H PCTS BLACK 30.5S


Trousers Atlanta Black

References
mascot:06131-630-09-76C46
rubix:380A1325
ean:5711074111022
Work trousers Atlanta 06131-630-09 / 76C46
brand logo
Technical specifications
Colourblack
Size76c46
Main materialcotton
See all Specifications

Product details : MASCOT 06131 ATLANTA TROUSERS W/H PCTS BLACK 30.5S


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets with extra pockets and straps for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1140 g
Colourblack
Size76c46
Main materialcotton
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 78.62 excl. VAT
/ Each
£ 94.34 incl. VAT
  • Usually arrives within 14 working days