References
Mascot:18488-230-010-82C38
Rubix:379A9009
EAN:5711074740253

Product details : MASCOT 18488 ACCELERATE LADIES TROUSERS DNAVY 10R
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 82/38 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 205 g/m² |
Show UNSPSC/ECL@SS
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
- Usually arrives within 14 working days
Size
82/38
