MASCOT 18488 ACCELERATE LADIES TROUSERS BLACK 28R
Accelerate ladies trousers
See technical informationReferences
Mascot:18488-230-09 GR. 82C56 SCHWARZ
Rubix:379A9041
EAN:5711074740598

Product details : MASCOT 18488 ACCELERATE LADIES TROUSERS BLACK 28R
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 82/56 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
- Usually arrives within 14 working days
