Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
MASCOT 19679 ACCELERATE SAFE TROUSERS W/K PCTS DANTH/HV ORG 34.5S
MASCOT 19679 ACCELERATE SAFE TROUSERS W/K PCTS DANTH/HV ORG 34.5S
High Visibility trousers Mascot
References
mascot:
19679-236-1814-76C50
rubix:
384A2157
ean:
5711074876860
Technical specifications
Colour
anthracite
Size
76c50
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19679 ACCELERATE SAFE TROUSERS W/K PCTS DANTH/HV ORG 34.5S
Technical specifications
Attributes
Colour
anthracite
Size
76c50
Class EN20471
1
Main material
polyester
Grammage
210
g/m²
Gender
ladies
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.20
excl. VAT
/
Each
£
123.84
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Create PDF from product
Check our products from related categories
LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER YELLOW 42S
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER YELLOW/GREY 52R
LEO L07 WESTLEIGH ECOVIZ 10K PERFORMANCE OVERTROUSERS YELLOW L
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV ORG/DANTH 34.5T
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV ORG/DANTH 44.5R
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/ANTH 44.5S
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER ORANGE/NAVY 28S
MASCOT 09131 ALMAS TROUSERS W/H PCTS HV YEL/NAVY 29.5T
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/NAVY 31.5T
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER YELLOW/GREY 40S
MASCOT 16879 GERALDTON TROUSERS W/K PCTS HV ORG 34.5R
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/DANTH 36.5S
MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV ORG 48.5R
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/ANTH 28.5S
LEO L01 APPLEDORE ECOVIZ 4K CARGO OVERTROUSER ORANGE 6XL