Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
MASCOT 19679 ACCELERATE SAFE TROUSERS W/K PCTS DANTH/HV ORG 36.5R
MASCOT 19679 ACCELERATE SAFE TROUSERS W/K PCTS DANTH/HV ORG 36.5R
High Visibility trousers Mascot
References
mascot:
19679-236-1814-82C52
rubix:
384A2171
ean:
5711074877010
Technical specifications
Colour
Anthracite
Size
82C52
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19679 ACCELERATE SAFE TROUSERS W/K PCTS DANTH/HV ORG 36.5R
Technical specifications
Attributes
Colour
Anthracite
Size
82C52
Class EN20471
1
Main material
Polyester
Grammage
210
g/m²
Gender
Ladies
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.20
excl. VAT
/
Each
£
123.84
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ480R HV X-PRO HOLSTER CL15 TROUSERS BLACK/ORANGE 46"" R"
LEO L20 LUNDY LTEC 20K HP BREATHABLE WPR OVERTROUSERS ORANGE 2XL
MASCOT 15679 LEEDS TROUSERS W/K PCTS DANTH/HV YEL 46.5R
PORTWEST S493YERXS SEALTEX ULTRA TROUSERS YELLOW SIZE XS
LEO CT03 YELLAND ECOVIZ LIGHTWEIGHT PC CARGO TROUSER ORANGE 40T
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV YEL 36.5R
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER ORANGE/GREY 46R
ORBITINT BLACK KNIGHT HVTB01 BREATHABLE OVER TROUSERS YELLOW 2XL
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/ANTH 28.5S
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER YELLOW/GREY 58R
LEO L20 LUNDY LTEC 20K HP BREATHABLE WPR OVERTROUSERS YELLOW M
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER RED/GREY 28T
LEO L01 APPLEDORE ECOVIZ 4K CARGO OVERTROUSER YELLOW M
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV RED/D'ANTH 40.5T
MASCOT 15679 LEEDS TROUSERS W/K PCTS BLACK/HV YEL 40.5T