MASCOT 19679 ACCELERATE SAFE TROUSERS W/K PCTS DANTH/HV ORG 32.5T


High Visibility trousers Mascot

References
mascot:19679-236-1814-90C48
rubix:384A2182
ean:5711074877126
brand logo
brand logo
Technical specifications
ColourAnthracite
Size90C48
Class EN204711
See all Specifications

Product details : MASCOT 19679 ACCELERATE SAFE TROUSERS W/K PCTS DANTH/HV ORG 32.5T


Technical specifications


Attributes
ColourAnthracite
Size90C48
Class EN204711
Main materialPolyester
Grammage210 g/m²
GenderLadies
Show UNSPSC/ECL@SS
£ 106.15 excl. VAT
/ Each
£ 127.38 incl. VAT
  • Usually arrives within 14 working days