MASCOT 22011 CUSTOMIZED LADIES OUTERSHELL JACKET FOREST GREEN 2XL
Workwear jacket Mascot
See technical informationReferences
Mascot:22011-657-34-2XL
Rubix:379A1209
EAN:5715411044202

Product details : MASCOT 22011 CUSTOMIZED LADIES OUTERSHELL JACKET FOREST GREEN 2XL
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 2xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 200 g/m² |
Show UNSPSC/ECL@SS
£ 162.40 excl. VAT
/ Each
£ 194.88 incl. VAT
- Usually arrives within 14 working days
