Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 42.5S
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 42.5S
Workwear trousers Mascot
References
mascot:
22059-605-34-76C58
rubix:
378A8106
ean:
5715411061131
Technical specifications
Colour
green
Size
76c58
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 42.5S
Technical specifications
Attributes
Colour
green
Size
76c58
Main material
polyamide
Grammage
180
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.28
excl. VAT
/
Each
£
117.94
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 48.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS BLACK 42.5T
MASCOT 13079 LEMBERG TROUSERS W/K PCTS ROYAL/DNAVY 32.5S
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS FOREST GREEN 10R
ORN 2100N HARRIER STRETCH TROUSER BLACK 44S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY 27R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 46S
MASCOT 08131 RONDA TROUSERS W/H PCTS WHITE 38.5R
MASCOT 00979 TORINO TROUSERS W/K PCTS ANTH/BLACK 31.5T
ORN 2900 VULTURE BALLISTIC TROUSER BOTTLE 46S
ORN 2580 SILVERSWIFT COMBAT TROUSER NAVY RED 48R
MASCOT 16079 LEMBERG TROUSERS W/K PCTS D'NAVY 35.5R
MASCOT 17179 ADVANCED TROUSERS W/K PCTS BLACK 33.5S
MASCOT 07279 RHODOS TROUSERS W/T PCTS BLACK 35.5R
ORN 2100N HARRIER STRETCH TROUSER BLACK 28S