MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 31.5T
Workwear trousers Mascot
See technical informationReferences
Mascot:22059-605-34-90C47
Rubix:378A8127
EAN:5715411061353

Product details : MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 31.5T
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 90/47 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
£ 101.98 excl. VAT
/ Each
£ 122.38 incl. VAT
- Usually arrives within 14 working days
Size
90/47
