Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 30.5S
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 30.5S
Workwear trousers Mascot
References
mascot:
18531-442-09-76C46
rubix:
380A0197
ean:
5711074689286
Technical specifications
Colour
black
Size
76c46
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 30.5S
Technical specifications
Attributes
Colour
black
Size
76c46
Main material
polyester
Grammage
270
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.28
excl. VAT
/
Each
£
117.94
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 77563_990-C54 MAGNI EVO CONS PANT BLACK W39
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 34.5R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS BLACK/D'ANTH 38.5R
MASCOT 00579 MONTANA TROUSERS WHITE 38.5T
ORN 2560 LADIES CONDOR KNEEPAD TROUSER BLACK 22T
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS DNAVY 18R
MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 32.5R
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DNAVY 30.5R
"REGATTA TRJ387R INCURSION TROUSERS IRON 30"" R"
"REGATTA TRJ387R INCURSION TROUSERS BLACK 32"" R"
MASCOT 06131 ATLANTA TROUSERS W/H PCTS BLACK 44.5T
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS GREEN 52.5R
ORN 2560 LADIES CONDOR KNEEPAD TROUSER BLACK 18T
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DANTH 40.5R
"REGATTA TRJ500L PRO CARGO TROUSERS NAVY 46"" T"