MANHEIM TROUSERS BLACK/ANTHRACITE
Colour | black |
---|---|
Size | 82c54 |
Main material | polyester |
Logistic Weight | 800 g |
---|---|
Colour | black |
Size | 82c54 |
Main material | polyester |
Grammage | 270 g/m² |
Material | 65% polyester/35% cotton |
Secondary colour | grey |
In stock: Next day delivery