Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 32.5S
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 32.5S
Workwear trousers Mascot
References
mascot:
18531-442-09-76C48
rubix:
380A0198
ean:
5711074689293
Technical specifications
Colour
black
Size
76c48
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 32.5S
Technical specifications
Attributes
Colour
black
Size
76c48
Main material
polyester
Grammage
270
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.28
excl. VAT
/
Each
£
117.94
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 77563_990-C52 MAGNI EVO CONS PANT BLACK W37
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 33.5R
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 42.5R
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DANTH 40.5R
ORN 2560 LADIES CONDOR KNEEPAD TROUSER BLACK 14T
MASCOT 14031 BREMEN TROUSERS W/H PCTS LIGHT KHAKI/BLACK 30.5S
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS DNAVY 16R
MASCOT 08131 RONDA TROUSERS W/H PCTS ANTH 27R
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DNAVY 48.5R
"REGATTA TRJ387R INCURSION TROUSERS IRON 28"" R"
"REGATTA TRJ387L INCURSION TROUSERS BLACK 40"" T"
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DANTH 40.5S
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DANTH 32.5R
"REGATTA TRJ500S PRO CARGO TROUSERS NAVY 46"" S"
MASCOT 15779 TEMORA TROUSERS W/K PCTS DANTH/BLACK 36.5T