Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"REGATTA TRJ387R INCURSION TROUSERS IRON 28"" R"
"REGATTA TRJ387R INCURSION TROUSERS IRON 28"" R"
Workwear trousers Regatta
References
regatta:
TRJ387 R 7NV 028
rubix:
377A7042
ean:
5051522772536
Technical specifications
Colour
grey
Size
28r
Main material
cotton/polyester
Product details
Technical specifications
Product details : "REGATTA TRJ387R INCURSION TROUSERS IRON 28"" R"
Technical specifications
Attributes
Colour
grey
Size
28r
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.82
excl. VAT
/
Each
£
41.78
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 27R
HELLYHAN 71461_990-4XL MANCHESTER 2.0 SHELL PANT BLACK 4XL
MASCOT 12079 DORTMUND TROUSERS W/T PCTS DANTH/BLACK 33.5T
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 32T
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 32S
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS WHITE/DANTH 48.5R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS ROYAL/D'NAVY 38.5R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DNAVY/ROYAL 33.5R
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 38.5R
MASCOT 17279 ADVANCED TROUSERS DNAVY 35.5R
MASCOT 00579 MONTANA TROUSERS WHITE 30.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 48.5R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS WHITE/DANTH 31.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 34.5T
"REGATTA TRJ331L LINED ACTION TROUSERS NAVY 46"" T"