ORN 2200R HAWK EARTHPRO GRS TROUSER NAVY 50R
Orn Hawk EarthPro Combat Trouser Navy
See technical informationSee documentsReferences
Orn:2200R-NVY-50R
Rubix:239A6129
EAN:5055748745213

Documents
Product details : ORN 2200R HAWK EARTHPRO GRS TROUSER NAVY 50R
The Hawk Deluxe EarthPro ® range of trsouers from Orn are multifunctional and hard wearing combat style trousers made from recycled materials. These durable trousers feature multiple pockets with high quality pocket liners, suitable for carrying a range of tools and devices. For enhanced comfort, the Orn Hawk Deluxe EarthPro ® trouser featreues a slight elasticated waistband for that perfect fit. The trousers also feature triple stitched seams for further durability and have a reflective trim for enhanced visibility and safety. Orn Hawk Deluxe EarthPro ® trousers are available in Black or Navy including a wide range of sizes.
Strengths
Multi functional and hard wearing combat trouser made from recycled material
Multiple pockets with extra strong pocket liners
Two front and two rear pockets, spacious combat style leg pocket including mobile pocket
Slight elasticating waistband for enhanced comfort
Reflective trim for enhanced visibility and safety
Heavy duty non-scratch fixing stud on waistband
Triple stitched on all main seams for ultimate strength
High quality brass YKK zip with lifetime guarantee
Leg: Short (29”) Regular (32”) Tall (35”)
Applications
Orn Hawk Deluxe EarthPro ® trousers are perfect for manual work in a range of applications. With their durable and high-quality design, they can withstand demanding environments both indoor and outdoor. If you require multiple tools or devices to be carried with you, the Orn Hawk Deluxe EarthPro ® range are ideal, with several pockets featured throughout.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 50 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | cotton, recycled polyester |
Show UNSPSC/ECL@SS
£ 23.33 excl. VAT
/ Each
£ 28.00 incl. VAT
- Delivery usually within ( 3 ) days
Size
50
