Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 46.5R
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 46.5R
Workwear trousers Mascot
References
mascot:
18531-442-09-82C62
rubix:
380A0217
ean:
5711074689491
Technical specifications
Colour
black
Size
82c62
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 46.5R
Technical specifications
Attributes
Colour
black
Size
82c62
Main material
polyester
Grammage
270
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.28
excl. VAT
/
Each
£
117.94
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS BLACK 34"" S"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 30.5T
MASCOT 19678 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HVORG 18S
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 42.5S
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS ROYAL/DNAVY 42.5R
MASCOT 08131 RONDA TROUSERS W/H PCTS ANTH 40.5S
HELLYHAN 77574_990-C44 KENSINGTON PANT BLACK W31
MASCOT 18079 ACCELERATE TROUSERS W/K PCTS BLACK 33.5T
REGATTA TRJ395 R 8 JEOPARDIZE JOGGERS BLACK 2XL
MASCOT 08131 RONDA TROUSERS W/H PCTS ANTH 34.5T
"REGATTA TRJ331R LINED ACTION TROUSERS NAVY 36"" R"
REGATTA TRJ334R WMS ACTION II TROUSERS NAVY 22 R
ORN 2100N HARRIER STRETCH TROUSER NAVY 38R
PROGARM 5816 TROUSERS NAVY/YELLOW 50R
MASCOT 12079 DORTMUND TROUSERS W/T PCTS BLACK/DANTH 30.5T