Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 48.5R
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 48.5R
Workwear trousers Mascot
References
mascot:
18531-442-09-82C64
rubix:
380A0218
ean:
5711074689507
Technical specifications
Colour
black
Size
82c64
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 48.5R
Technical specifications
Attributes
Colour
black
Size
82c64
Main material
polyester
Grammage
270
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
127.78
excl. VAT
/
Each
£
153.34
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS ROYAL/DNAVY 31.5T
MASCOT 00579 MONTANA TROUSERS WHITE 54.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 36.5S
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS DNAVY 12R
MASCOT 07479 PASADENA TROUSERS W/K PCTS BLACK 44.5T
MASCOT 08131 RONDA TROUSERS W/H PCTS WHITE 34.5T
ORBITINT BLACK KNIGHT PC305CTL COMBAT TROUSERS HEAVY WEIGHT BLACK 34L
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS BLACK 31.5T
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS BLACK 36.5S
MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS ROYAL/DNAVY 44.5T
MASCOT 12355 BILOXI TROUSERS W/K PCTS DNAVY 50.5R
"REGATTA TRJ331L LINED ACTION TROUSERS NAVY 30"" T"
ORN 2660 LADIES KEA ACTION TROUSER NAVY 22R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 27R
ORN 2100N HARRIER STRETCH TROUSER BLACK 30S