Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS BLACK 36.5S
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS BLACK 36.5S
Workwear trousers Mascot
References
mascot:
18379-230-09-76C52
rubix:
385A4950
ean:
5711074714001
Technical specifications
Colour
black
Size
76c52
Main material
cotton/polyester
Product details
Technical specifications
Product details : MASCOT 18379 ACCELERATE TROUSERS W/K PCTS BLACK 36.5S
Technical specifications
Attributes
Colour
black
Size
76c52
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.78
excl. VAT
/
Each
£
82.54
incl. VAT
Usually arrives within 14 working days
Select variants (116)
Add to cart
Create PDF from product
Check our products from related categories
"PORTWEST T711BKR40 WX3 SERVICE TROUSERS BLACK 40"""
MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 24S
ORN 2100N HARRIER STRETCH TROUSER BLACK 40S
MASCOT 18778 UNIQUE LADIES TROUSERS DNAVY 16R
ORN SP2500 SPECIALLY MADE BALLISTIC CARGO TROUSER NAVY 36IN LONG
ORN 8900 SCRUB TROUSERS ROYAL S 8900-RY-UH-S
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 27T
ORN 2900 VULTURE BALLISTIC TROUSER BLACK 36T
ORN 8900 SCRUB TROUSERS ROYAL M
MASCOT 17179 ADVANCED TROUSERS W/K PCTS BLACK 27S
"REGATTA TRJ500R PRO CARGO TROUSERS BLACK 44"" R"
MASCOT 00979 TORINO TROUSERS W/K PCTS BLACK/ANTH 30.5T
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 44.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DARK SAND/STONE GREY 29.5S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DARK SAND/STONE GREY 30.5S