Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 35.5T
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 35.5T
Workwear trousers Mascot
References
mascot:
18531-442-09-90C51
rubix:
380A0226
ean:
5711074689583
Technical specifications
Colour
black
Size
90c51
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 35.5T
Technical specifications
Attributes
Colour
black
Size
90c51
Main material
polyester
Grammage
270
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
101.23
excl. VAT
/
Each
£
121.48
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS IRON/BLACK 34"" S"
HELLYHAN 77405_990-D116 OXFORD 4X CONS PANT BLACK W45
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 29.5S
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS BLACK 33.5S
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DANTH 40.5S
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 46.5R
MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 50.5R
MASCOT 19678 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HVORG 28R
MASCOT 16079 LEMBERG TROUSERS W/K PCTS D'NAVY 32.5R
"REGATTA TRJ393R INFILTRATE STRETCH TROUSERS BLACK 40"" R"
"REGATTA TRJ330S ACTION TROUSERS DARK GREY 33"" S"
"REGATTA TRJ331S LINED ACTION TROUSERS NAVY 46"" S"
"REGATTA TRJ331S LINED ACTION TROUSERS NAVY 34"" S"
ORN 2200R HAWK EARTHPRO GRS TROUSER NAVY 28T
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS DNAVY/ROYAL 35.5T