Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 44.5T
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 44.5T
Workwear trousers Mascot
References
mascot:
18531-442-09-90C60
rubix:
380A0231
ean:
5711074689637
Technical specifications
Colour
Black
Size
90C60
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 44.5T
Technical specifications
Attributes
Colour
Black
Size
90C60
Main material
Polyester
Grammage
270
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
101.23
excl. VAT
/
Each
£
121.48
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 77564_990-C64 MAGNI EVO CARGO PANT BLACK W47
MASCOT 17179 ADVANCED TROUSERS W/K PCTS D'NAVY 52.5R
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS FOREST GREEN 12S
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS BLACK/DANTH 28R
MASCOT 10179 HOUSTON TROUSERS W/K PCTS BLACK 32.5S
MASCOT 08131 RONDA TROUSERS W/H PCTS KHAKI 48.5R
PORTWEST PW352-YEL/BLA-S HI-VIS WINTER COVERALL YELLOW/BLACK SMALL
PORTWEST BUTCHERS APRON NAVY/WHITE S839NWR
MASCOT 16079 LEMBERG TROUSERS W/K PCTS D'NAVY 34.5R
MASCOT 16079 LEMBERG TROUSERS W/K PCTS BLACK 40.5S
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS IRON/BLACK 30"" S"
MASCOT 06131 ATLANTA TROUSERS W/H PCTS BLACK 52.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 50.5R
"REGATTA TRJ330S ACTION TROUSERS BLACK 33"" S"
"REGATTA TRJ331R LINED ACTION TROUSERS NAVY 34"" R"