MASCOT 20492 CROSSOVER LADIES T-SHIRT DEEP BLACK 3XL


T-shirt Mascot

References
mascot:20492-786-90-3XLONE
rubix:221A7971
ean:5711074768103
brand logo
brand logo
Technical specifications
Colourblack
Size3xl
Main materialcotton
See all Specifications

Product details : MASCOT 20492 CROSSOVER LADIES T-SHIRT DEEP BLACK 3XL


Technical specifications


Attributes
Colourblack
Size3xl
Main materialcotton
Long sleevesno
Grammage160 g/m²
Genderladies
Show UNSPSC/ECL@SS
£ 13.81 excl. VAT
/ Each
£ 16.57 incl. VAT
  • In stock: Next day delivery