MASCOT 20482-786-06 CROSSOVER T-SHIRT WHITE
Colour | White |
---|---|
Size | 4XL |
Main material | Cotton |
Colour | White |
---|---|
Size | 4XL |
Main material | Cotton |
Long sleeves | No |
Grammage | 160 g/m² |
Gender | Men |
Material | 60% organic cotton/40% recycled polyester |
Usually arrives within 14 working days