Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
REGATTA TRA316 7BV HV TACTICAL BOMBER ORANGE/GREY S
REGATTA TRA316 7BV HV TACTICAL BOMBER ORANGE/GREY S
High Visibility jacket Regatta
References
regatta:
TRA316 7BV 50
rubix:
377A4476
ean:
5057538236185
Technical specifications
Colour
orange
Size
s
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : REGATTA TRA316 7BV HV TACTICAL BOMBER ORANGE/GREY S
Technical specifications
Attributes
Colour
orange
Size
s
Main material
polyester
Secondary colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.71
excl. VAT
/
Each
£
66.85
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 19103 ACCELERATE SAFE FLEECE JUMPER W/ZIP HV YEL/DNAVY M
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET ORANGE L
MASCOT 15509 OXFORD JACKET HV RED/DANTH S
ORN 4100R GANNET EARTHPRO GRS SOFTSHELL BLACK 4XL
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE XL
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE 4XL
PORTWEST PJ50-ORG/NVY-L HI-VIS 3IN1 PILOT JACKET
LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET YELLOW 3XL
MASCOT 15515 DARTFORD JACKET HV ORG/DNAVY XL
REGATTA TRA712 200 HV PRO CONTRACT ABLAZE 2LYR SOFTSHELL YELLOW XL
PORTWEST S161YERM HI-VIS LITE BOMBER JACKET YELLOW SIZE M
GISS 860629 S/SHELL STREET'R 2IN1 JKT (JKT+VEST) ORANGE/BLUE SZ3XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW 3XL
LEO EX02 MATERNITY EXPANDER2 FOR CHERISTOW ANORAK ORANGE M/XL
MASCOT 07223 TERESINA WINTER JACKET HV ORG/ANTH 5XL