Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
REGATTA TRA316 9PQ HV TACTICAL BOMBER YELLOW/GREY L
REGATTA TRA316 9PQ HV TACTICAL BOMBER YELLOW/GREY L
High Visibility jacket Regatta
References
regatta:
TRA316 9PQ 70
rubix:
377A4473
ean:
5057538236147
Technical specifications
Colour
Yellow
Size
L
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : REGATTA TRA316 9PQ HV TACTICAL BOMBER YELLOW/GREY L
Technical specifications
Attributes
Colour
Yellow
Size
L
Main material
Polyester
Secondary colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.71
excl. VAT
/
Each
£
66.85
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET ORANGE 3XL
HELLYHAN 77203_369-M ICU BRZ JACKET YELLOW/EBONY M
LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET ORANGE XL
MASCOT 07109 CAMETA JACKET HV YEL/ANTH 2XL
MASCOT 19035 ACCELERATE SAFE WINTER JACKET HV YEL/DNAVY 3XL
GISS 884400 G-VISION 2 JACKET HIGH VIZ YELLOW SIZE M
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW/NAVY M
PROGARM 4608 JACKET HV ORANGE 3XL
LEO XA04 CLOVELLY ECOVIZ 10K PERFORMANCE ANORAK YELLOW 4XL
MASCOT 15515 DARTFORD JACKET HV YEL/DNAVY S
REGATTA TRA340 9PQ HV TACTICAL JACKET YELLOW/GREY 3XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY 3XL
REGATTA TRF648 188 HV PRO CONTRACT THOR FLEECE ORANGE XS
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK YELLOW 5XL
MASCOT 00920 LIVIGNO PILOT JACKET HV YEL/NAVY XS