Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 00920 LIVIGNO PILOT JACKET HV YEL/NAVY XS
MASCOT 00920 LIVIGNO PILOT JACKET HV YEL/NAVY XS
Pilot jacket Livigno yellow/navy
References
mascot:
00920-660-171-XS
rubix:
379A1879
ean:
5708628287135
Technical specifications
Colour
yellow
Size
xs
Class EN20471
2
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00920 LIVIGNO PILOT JACKET HV YEL/NAVY XS
Teflon® finish makes the product dirt resistant and ensures high visibility. Water-repellent. The sleeves easily zip off making the jacket into a vest. Detachable pile lining and collar. Press studs to attach a hood if required.
Technical specifications
Attributes
Logistic Weight
1600
g
Colour
yellow
Size
xs
Class EN20471
2
Main material
polyester
Breathable
no
Secondary colour
navy
Material
80% polyester/20% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
161.22
excl. VAT
/
Each
£
193.46
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST S460 YEL XS HI-VIZ TRAFFIC JACKET YELLOW
HELLYHAN 73185_369-4XL UC-ME INSULATOR HI VIS YELLOW/EBONY 4XL
LEO EX01 MATERNITY EXPANDER FOR ROSEMOOR JACKET ORANGE 4XL/5XL
MASCOT 00920 LIVIGNO PILOT JACKET HV YEL/NAVY 2XL
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV ORG/DANTH S
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK ORANGE 3XL
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH S
MASCOT 15509 OXFORD JACKET HV YEL/BLACK 2XL
MASCOT 15903 MILDURA FLEECE JACKET HV ORG XL
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE XL
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DANTH 2XL
MASCOT 15515 DARTFORD JACKET HV ORG/DNAVY 4XL
MASCOT 15903 MILDURA FLEECE JACKET HV ORG 4XL
ORBITINT HERCULES PCENCTR GAMMA COMBAT TROUSER YELLOW 38R
ORBITINT BLACK KNIGHT GERAINT 3/4 LENGTH JACKET YELLOW XL