Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19035 ACCELERATE SAFE WINTER JACKET HV YEL/DNAVY 3XL
MASCOT 19035 ACCELERATE SAFE WINTER JACKET HV YEL/DNAVY 3XL
High Visibility jacket Mascot
References
mascot:
19035-449-17010-3XL
rubix:
385A2010
ean:
5711074829996
Technical specifications
Colour
Yellow
Size
3XL
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19035 ACCELERATE SAFE WINTER JACKET HV YEL/DNAVY 3XL
Technical specifications
Attributes
Colour
Yellow
Size
3XL
Class EN20471
3
Main material
Polyester
Secondary colour
Navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
258.57
excl. VAT
/
Each
£
310.28
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15515 DARTFORD JACKET HV YEL/BLACK XL
LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET YELLOW 4XL
REGATTA TRA712 188 HV PRO CONTRACT ABLAZE 2LYR SOFTSHELL ORANGE 4XL
MASCOT 15909 FORSTER JACKET HV ORG/DANTH 4XL
MASCOT 15503 SHEFFIELD FLEECE JACKET HV ORG/DANTH S
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/D'NAVY M
LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET ORANGE S
PORTWEST F301ONR HI-VIS 2-TONE FLEECE ORANGE AND NAVY SIZE S
LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET YEL/NV 5XL
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV ORG/DNAVY 2XL
MASCOT 00930 SAVONA PARKA JACKET HV YEL/NAVY 4XL
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW L
GISS 867631 G-VISION 3 JACKET 2 IN 1 HIGH VIZ SOFTSHELL YELLOWSZ XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/BLACK L
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE M