Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"REGATTA TRJ330S ACTION TROUSERS NAVY 36"" S"
"REGATTA TRJ330S ACTION TROUSERS NAVY 36"" S"
Workwear trousers Regatta
References
regatta:
TRJ330 S 540 036
rubix:
219A7208
ean:
5051513055198
Technical specifications
Colour
navy
Size
36s
Main material
cotton/polyester
Product details
Technical specifications
Product details : "REGATTA TRJ330S ACTION TROUSERS NAVY 36"" S"
Technical specifications
Attributes
Colour
navy
Size
36s
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.35
excl. VAT
/
Each
£
22.02
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS DNAVY 42.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS DNAVY 36.5T
HELLYHAN 77460_990-C70 OXFORD PANT BLACK W52
"REGATTA TRJ500S PRO CARGO TROUSERS NAVY 42"" S"
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS ROYAL/DNAVY 32.5S
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DANTH 28.5R
MASCOT 12779 MANNHEIM TROUSERS W/K PCTS BLACK 34.5R
MASCOT 14031 BREMEN TROUSERS W/H PCTS DANTH/BLACK 42.5R
HELLYHAN 77550_990-D96 CHELSEA EVO BRZ CONS PANT BLACK W37
MASCOT 12079 DORTMUND TROUSERS W/T PCTS GREEN/BLACK 40.5R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 52T
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DANTH/BLACK 36.5R
MASCOT 10179 HOUSTON TROUSERS W/K PCTS BLACK 28.5S
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK GRAPHITE 38R
MASCOT 08131 RONDA TROUSERS W/H PCTS KHAKI 32.5T