Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
"REGATTA TRJ332 800 ACTION SHORTS BLACK 38"""
"REGATTA TRJ332 800 ACTION SHORTS BLACK 38"""
Shorts Regatta
References
regatta:
TRJ332 800 038
rubix:
2582310
ean:
5051513079477
Technical specifications
Colour
black
Size
38
Main material
cotton/polyester
Product details
Technical specifications
Product details : "REGATTA TRJ332 800 ACTION SHORTS BLACK 38"""
Technical specifications
Attributes
Colour
black
Size
38
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.37
excl. VAT
/
Each
£
17.24
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ332 540 ACTION SHORTS NAVY 44"""
"REGATTA TRJ389 540 PRO CARGO SHORTS NAVY 46"""
MASCOT 10149 CHARLESTON SHORTS D'NAVY 46.5
MASCOT 22149 CUSTOMIZED SHORTS WHITE 33.5
MASCOT 12049 STUTTGART SHORTS GREEN/BLACK 31.5
MASCOT 00949 LIDO SHORTS ANTH/BLACK 48.5
MASCOT 18349 UNIQUE SHORTS DANTH/BLACK 44.5
MASCOT 18349 UNIQUE SHORTS DANTH/BLACK 52.5
MASCOT 22149 CUSTOMIZED SHORTS BLACK 30.5
MASCOT 22149 CUSTOMIZED SHORTS WHITE 36.5
MASCOT 22149 CUSTOMIZED SHORTS DARK SAND/STONE GREY 42.5
MASCOT 22149 CUSTOMIZED SHORTS BORDEAUX/STONE GREY 50.5
MASCOT 14349 LINDAU 3/4 TROUSERS W/H PCTS WHITE/DANTH 50.5
MASCOT 22149 CUSTOMIZED SHORTS DARK SAND/STONE GREY 40.5
ORN 2080 MERLIN TRADESMAN SHORTS NAVY 46