Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"REGATTA TRJ387L INCURSION TROUSERS BLACK 32"" T"
"REGATTA TRJ387L INCURSION TROUSERS BLACK 32"" T"
Workwear trousers Regatta
References
regatta:
TRJ387 L 800 032
rubix:
377A7030
ean:
5051522772710
Technical specifications
Colour
Black
Size
32T
Main material
Cotton/Polyester
Product details
Technical specifications
Product details : "REGATTA TRJ387L INCURSION TROUSERS BLACK 32"" T"
Technical specifications
Attributes
Colour
Black
Size
32T
Main material
Cotton/Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.82
excl. VAT
/
Each
£
41.78
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 42R
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS DNAVY 22S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY 35.5R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS GREEN/BLACK 44.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS DNAVY 36.5S
ORN 2560 LADIES CONDOR KNEEPAD TROUSER NAVY 22S
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DANTH 29.5R
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 27T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 36.5S
MASCOT 14131 BREMEN TROUSERS W/H PCTS BLACK 29.5R
"REGATTA TRJ330L ACTION TROUSERS NAVY 42"" T"
MASCOT 16079 LEMBERG TROUSERS W/K PCTS BLACK 30.5R
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS DANTH 38.5T
"REGATTA TRJ387S INCURSION TROUSERS BLACK 38"" S"
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS BLACK 31.5T