Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
REGATTA TRJ334L WMS ACTION II TROUSERS NAVY 8 T
REGATTA TRJ334L WMS ACTION II TROUSERS NAVY 8 T
Workwear trousers Regatta
References
regatta:
TRJ334 L 540 08L
rubix:
377A7005
ean:
5051513060390
Technical specifications
Colour
navy
Size
8t
Main material
cotton/polyester
Product details
Technical specifications
Product details : REGATTA TRJ334L WMS ACTION II TROUSERS NAVY 8 T
Technical specifications
Attributes
Colour
navy
Size
8t
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.11
excl. VAT
/
Each
£
21.73
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 77382_990-C156 BARCODE CNCT CARGO PANT BLACK W41
ORN 2200R HAWK EARTHPRO GRS TROUSER NAVY 42T
MASCOT 06231 ALMADA TROUSERS W/H PCTS DANTH 38.5R
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS ROYAL 35.5R
"REGATTA TRJ330L ACTION TROUSERS BLACK 28"" T"
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS WHITE/DANTH 40.5S
"REGATTA TRJ500L PRO CARGO TROUSERS NAVY 30"" T"
"REGATTA TRJ510R PROLITE STRETCH TROUSERS BLACK 32"" R"
MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 38.5R
MASCOT 12079 DORTMUND TROUSERS W/T PCTS ROYAL/DNAVY 36.5T
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS BLACK 36.5S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 35.5S
MASCOT 12479 ERLANGEN TROUSERS W/K PCTS DNAVY 35.5R
MASCOT 12779 MANNHEIM TROUSERS W/K PCTS D'NAVY 38.5T
MASCOT 17179 ADVANCED TROUSERS W/K PCTS BLACK 42.5S