Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA54997 ATTENTION ALL VISITORSFLOOR GRAPHIC 600X400MM
CALEDONIA54997 ATTENTION ALL VISITORSFLOOR GRAPHIC 600X400MM
Warning sign Caledonia Signs
References
caledonia signs:
54997
rubix:
219A3151
Product details
Technical specifications
Product details : CALEDONIA54997 ATTENTION ALL VISITORSFLOOR GRAPHIC 600X400MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.43
excl. VAT
/
Each
£
47.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 25427M CLEAN UP SPILLAGES (600X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 14232M DANGER QUARRY WORKINGS (600X200MM) 1: RIGID PLASTIC
SPARTEX 24012K DANGER ELECTRICITY (400X300MM) 2: SELF ADHESIVE VINYL
SPARTEX 58142 250 S/A LABELS 50X50MM GHS LABEL - FLAMMABLE
SPARTEX 58312 CAUTION MIND YOUR HEAD - A5 RP5: MISCELLANEOUS
SPARTEX 14424K OXIDISING AGENT (400X300MM) 1: RIGID PLASTIC
SPARTEX 21714M WARNING ANTI CLIMB PAINT (600X200MM)S/A VINYL
SPARTEX 59079 KITCHEN SIGN 140X35MM ENGRAVED ALUMINIUM EFFECT PVC
CALEDONIA 18427H NO MORE (X) PEOPLE IN THE PREMISES 250X300MM RP
SPARTEX 15410N SOUND HORN SYMBOL (400X400MM) 1: RIGID PLASTIC
CALEDONIA55028 CATCH IT COVER YOUR NOSE & MOUTHPK 5 200X150MM SAV
SPARTEX 56093 AED EMERGENCY DEFIBRILLATOR - PROJECTING SIGN
SPARTEX 14336G DANGER PEOPLE WORKING BELOW (300X100MM) R/PLASTIC
CALEDONIA 18454W WASH HANDS KEEP WINDOWS OPEN CLEAN CAB 900X600MM RP
SPARTEX 59738 100 S/A LABELS 100X100MM FLAMMABLE LIQUID 3