Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Informational sign
CALEDONIAS 55168 SNAP FRAME A-BOARD DOUBLE SIDED420X594MM
CALEDONIAS 55168 SNAP FRAME A-BOARD DOUBLE SIDED420X594MM
Informational sign Caledonia Signs
References
caledonia signs:
55168
rubix:
219A3161
Product details
Technical specifications
Product details : CALEDONIAS 55168 SNAP FRAME A-BOARD DOUBLE SIDED420X594MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
169.47
excl. VAT
/
Each
£
203.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 62054H ASSEMBLY POINT (300X250MM) 6: ALUMINIUM
SPARTEX 56336 VEHICLE HAZARD PANEL 700 X 140MM REFLECTIVE MAGNETIC
SPARTEX 11010E FIRE ALARM (200X150MM) 1: RIGID PLASTIC
SPARTEX 17510Q ONE WAY ARROW ONLY (600X450MM) 1: RIGID PLASTIC
SPARTEX 11037E YOUR FIRE WARDENS ARE (SPACE FOR 3 PEOPLE) (200X150MM)
SPARTEX 31213E CAUTION IN THE EVENT OF FIRE - DO NOT USE THIS LIFT (2
SPARTEX 56168 BRAILLE - NO SMOKING5: MISCELLANEOUS
SPARTEX 32036X EXIT - RIGHT SYMBOL (200X100MM) PHOTOESCENT RIGID
SPARTEX 22058G FIRE EXIT RIGHT (PORTRAIT) (300X100MM) SA VINYL
SPARTEX 56073 BADGE HOLDERS - PACK OF 10: MISCELLANEOUS
SPARTEX 17070L RECEPTION ARROW RIGHT (450X150MM) 1: RIGID PLASTIC
SPARTEX 22037C TURN TO OPEN - RIGHT (150X150MM)SELF ADHESIVE VINYL
SPARTEX 15461E VISITORS MUST REGISTER AT THE MAIN OFFICE(200X150MM)
SPARTEX 21402E FIRE ACTION WITH LIFT (200X150MM)S/A VINYL
SPARTEX 14518G DANGER TIPPING EXCLUSION ZONE (300X100MM) R/PLASTIC