SPARTEX 62054H ASSEMBLY POINT (300X250MM) 6: ALUMINIUM


Informational sign Spartex

References
spartex:UK-62054H
rubix:224A9722
manufacturer :62054H
brand logo
brand logo
Technical specifications

Product details : SPARTEX 62054H ASSEMBLY POINT (300X250MM) 6: ALUMINIUM


Advise staff and visitors of the location for a safe assembly point in the event of an evacuation.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.

Technical specifications


Attributes
ModelAluminium
Length300 mm
Width250 mm
Show UNSPSC/ECL@SS
£ 20.24 excl. VAT
/ Each
£ 24.29 incl. VAT
  • Usually arrives within 14 working days