Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA18431H LIFTDISTANCING SIGN MAXIMUM 4 PEOPLE 250X300MM RP
CALEDONIA18431H LIFTDISTANCING SIGN MAXIMUM 4 PEOPLE 250X300MM RP
Warning sign Caledonia Signs
References
caledonia signs:
18431H
rubix:
219A3176
Product details
Technical specifications
Product details : CALEDONIA18431H LIFTDISTANCING SIGN MAXIMUM 4 PEOPLE 250X300MM RP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.12
excl. VAT
/
Each
£
10.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 16409G SITE OFFICE ARROW LEFT (300X100MM) 1: RIGID PLASTIC
SPARTEX 15010K USE EAR PROTECTORS IN THIS AREA (400X300MM) R/PLASTIC
SPARTEX 54059 WARNING LIVE PARTS WITHIN ENCLOSURE SHEET OF 25 LABELS
SPARTEX 15406G USE ADJUSTABLE GUARDS (300X100MM) 1: RIGID PLASTIC
SPARTEX 56496 MAX HEADROOM 1200X150MM REFLECTIVE ALUMINIUM
BEAVERSWOOD NO PEDESTRIANS SYMBOL FLOOR SIGN 430MM DIAFM24
CALEDONIA 58440 2M DISTANCING SYMBOLFLOOR GRAPHIC 300X300MM
SPARTEX 14240M WARNING HAZARDOUS AREA (600X200MM) 1: RIGID PLASTIC
SPARTEX 26054H FIRST AID (ENGLISH/POLISH) (300X250MM) SA VINYL
SPARTEX 17122E WE RESTRICT THE SALE OF HIGH CAFFEINE DRINKS TO CUSTOM
CALEDONIAS 28423H COVID 19 - SHOP WINDOW SIGN 250X300MMSAV
SPARTEX 16024U FIRST AID SYMBOL (100X100MM) 1: RIGID PLASTIC
SPARTEX 14016E WARNING LASER BEAM (200X150MM) 1: RIGID PLASTIC
SPARTEX 15018P SAFETY HELMETS MUST BE WORN BEYOND THIS POINT (600X400
SPARTEX 24489E WARNING CHEMICAL IRRITANTS (200X150MM) SA VINYL