Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA18432KMAINTAIN A SAFE DISTANCE OF 2 METRES 300X400MM RP
CALEDONIA18432KMAINTAIN A SAFE DISTANCE OF 2 METRES 300X400MM RP
Warning sign Caledonia Signs
References
caledonia signs:
18432K
rubix:
219A3180
Product details
Technical specifications
Product details : CALEDONIA18432KMAINTAIN A SAFE DISTANCE OF 2 METRES 300X400MM RP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.48
excl. VAT
/
Each
£
13.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 54056 DANGER BACK OF THIS PANEL IS LIVE SHEET OF 25 LABELS 40
SPARTEX 11744P STAY SAFE - SUSPICIOUS ITEMS GRAPHIC(600X400MM)RGD
SPARTEX 24013P DANGER OF DEATH (600X400MM) 2: SELF ADHESIVE VINYL
SPARTEX 15457G USE HANDRAIL (300X100MM) 1: RIGID PLASTIC
SPARTEX 14240M WARNING HAZARDOUS AREA (600X200MM) 1: RIGID PLASTIC
SPARTEX 15239K EAR PROTECTION MUST BE WORN (ENGLISH/POLISH) (400X300M
SPARTEX 16225K BATTERY CHARGING IN PROGRESS NO SMOKING NO NAKED LIGHT
SPARTEX 24236A CAUTION VERY HOT WATER (100X75MM)S/A VINYL
SPARTEX 24321M WARNING ARC FLASH AND SHOCK HAZARD ISOLATE BEFORE OPEN
SPARTEX 14324E WARNING ARC FLASH AND SHOCK HAZARD DO NOT OPEN WITHOUT
CALEDONIAS 58439 KEEP YOUR DISTANCEFLOOR GRAPHIC 300X300MM
SPARTEX 15237K WEAR MASKS (400X300MM) 1: RIGID PLASTIC
SPARTEX 24446G HAZARDOUS WASTE (300X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 15216K HIGH VISIBILITY JACKETS MUST BE WORN BEYOND THIS POINT
SPARTEX 56099 NOT DRINKING WATER 65MM DIA - SHEET OF 6