Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIAS 58439 KEEP YOUR DISTANCEFLOOR GRAPHIC 300X300MM
CALEDONIAS 58439 KEEP YOUR DISTANCEFLOOR GRAPHIC 300X300MM
Warning sign Caledonia Signs
References
caledonia signs:
58439
rubix:
219A3197
Product details
Technical specifications
Product details : CALEDONIAS 58439 KEEP YOUR DISTANCEFLOOR GRAPHIC 300X300MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.13
excl. VAT
/
Each
£
20.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 15203K HAND PROTECTION MUST BE WORN (400X300MM) R/PLASTIC
CALEDONIA18450K SANITISATION STATION ARROW LEFT 300X400MMRP
SPARTEX 24449GDANGER ASBESTOS REMOVAL IN PROGRESS(300X100MM)SA VINYL
CALEDONIA 24999K ATTENTION ALL STAFF AND VISITORS FLOOR 400X600MM SAV
SPARTEX 14246M CAUTION OVERHEAD HAZARD (600X200MM) 1: RIGID PLASTIC
SPARTEX 14285G CAUTION HOT SURFACE (300X100MM) 1: RIGID PLASTIC
SPARTEX 56363 HAZCHEM PLACARD - KEROSENE SELF ADHESIVE
SPARTEX 16418P WARNING LOOK OUT FOR OVERHEAD LOADS (600X400MM) RGD
SPARTEX 58151 250 S/A LABELS 100X100MM GHS LABEL - FLAMMABLE
SPARTEX 16502G WARNING COMPRESSED AIR (300X100MM) 1: RIGID PLASTIC
SPARTEX 16590GPRIVATE DRIVEWAY NO PARKINGOR TURNING(300X100MM)RGD
SPARTEX 13213P NO ENTRY (600X400MM) 1: RIGID PLASTIC
SPARTEX 24249G ESD PROTECTED AREA (300X100MM) 2: SELF ADHESIVE VINYL
CALEDONIA 18438M SOCIAL DISTANCING IN OPERATION 600X200MM RP
SPARTEX 15457M USE HANDRAIL (600X200MM) 1: RIGID PLASTIC