Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIAS 28435F KEEP 2M APART 200X200MMSAV
CALEDONIAS 28435F KEEP 2M APART 200X200MMSAV
Warning sign Caledonia Signs
References
caledonia signs:
28435F
rubix:
219A3184
Product details
Technical specifications
Product details : CALEDONIAS 28435F KEEP 2M APART 200X200MMSAV
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.24
excl. VAT
/
Each
£
5.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 59710 100 S/A LABELS 50X50MM DO NOT TOUCH 5: MISCELLANEOUS
SPARTEX 25229A DO NOT FLUSH SANITARY PRODUCTS IN TOILET (100X75MM) SE
SPARTEX 16055H EMERGENCY STOP (WHITE/GREEN) (300X250MM) R/PLASTIC
SPARTEX 16251G WARNING NOISE HAZARD EAR PROTECTION MUST BE WORN (300X
SPARTEX 14261E WARNING FRAGILE ROOF (200X150MM) 1: RIGID PLASTIC
SPARTEX 14294P CAUTION PEDESTRIANS REVERSE WITH CARE REFLECTION SIGN
SPARTEX 55104 CLEANING IN PROGRESS - DOOR HANGER5: MISCELLANEOUS
SPARTEX 58730 SAFETY HELMETS MUST BE WORN FLOOR GRAPHIC 400X600MM
SPARTEX 14520G WARNING PRESSURISED CYLINDER (300X100MM) R/PLASTIC
SPARTEX 13208G NO ACCESS FOR PEDESTRIANS (300X100MM) R/PLASTIC
SPARTEX 59745 100 S/A LABELS 100X100MM HIGHLY FLAMMABLE
SPARTEX 58481 PARKING VISITORS ONLY - TEMPORARY SIGN 460X850MM PANE
CALEDONIAS 58565 CALEDONIADISTANCING 2M FOOTPRINTSFLOOR GRAPHIC 400MM
SPARTEX 25217E DESIGNATED AREA ALL PERSONS MUST WEAR APPROVED PPE (20
SPARTEX 14009P DANGER HIGH VOLTAGE (600X400MM) 1: RIGID PLASTIC