SPARTEX 58730 SAFETY HELMETS MUST BE WORN FLOOR GRAPHIC 400X600MM


Warning sign Spartex

References
spartex:UK-58730
rubix:225A2715
manufacturer :58730
brand logo
brand logo

Product details : SPARTEX 58730 SAFETY HELMETS MUST BE WORN FLOOR GRAPHIC 400X600MM


Mandatory Signs
Inform employees and visitors what PPE is required to be worn




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Floor Graphic:Sub surface printed and over laminated in hard wearing anti-slip polycarbonate film.

Technical specifications


Attributes
No attributes to display for this product
£ 39.58 excl. VAT
/ Each
£ 47.50 incl. VAT
  • Usually arrives within 14 working days