Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA58438 PLEASE KEEP YOUR DISTANCE FLOOR GRAPHIC 600X200MM
CALEDONIA58438 PLEASE KEEP YOUR DISTANCE FLOOR GRAPHIC 600X200MM
Warning sign Caledonia Signs
References
caledonia signs:
58438
rubix:
219A3194
Product details
Technical specifications
Product details : CALEDONIA58438 PLEASE KEEP YOUR DISTANCE FLOOR GRAPHIC 600X200MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.23
excl. VAT
/
Each
£
38.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 25213G PROTECTIVE CLOTHING PROVIDED FOR YOUR SAFETY MUST BE W
CALEDONIAS 15208N MASKS SYMBOL 400X400MMRP
SPARTEX 24462K DANGER RADIATION RISK (400X300MM)S/A VINYL
CALEDONIA 18447Q SANITISATION STATION INSTRUCTIONAL BOARD 600X450MM RP
SPARTEX 17683G REVERSE PARKING ONLY (300X100MM) 1: RIGID PLASTIC
SPARTEX 23213G NO ENTRY (300X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 25502E PREVENT THE SPREAD OF FLU - DISPOSE OF USED TISSUES IN
SPARTEX 56373 2SE CYLINDER STORAGE PLACARD SAV5: MISCELLANEOUS
SPARTEX 26221G CAUTION ALL GUARDS MUST BE IN POSITION BEFORE STARTING
SPARTEX 83219G DO NOT CLIMB ON RACKING (300X100MM) QUICK-FIX RIGID PV
SPARTEX 59721 100 S/A LABELS 50X50MM WARNING EXCLAMATION
BEAVERSWOOD CROSS FLOOR SIGNAL 300X300 PACK OF 10
SPARTEX 58377 DANGER MEN AT WORK - A4 SAV5: MISCELLANEOUS
SPARTEX 84237E CAUTION HOT SURFACE DO NOT TOUCH (200X150MM) QUICK-FIX
SPARTEX 23203E STRICTLY NO ADMITTANCE (200X150MM)S/A VINYL